Beli cut off machine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Morris Cut Off Machine
    Mulai

    Rp769.900

    Morris Cut Off Machine
    atribut:
    • Frequency (Hz): 50
  2. HiKOKI Mesin Potong
    Mulai

    Rp1.999.900

    HiKOKI Mesin Potong
    atribut:
    • Standard Accessories : Cut-off Wheel, Wrench
  3. Wipro Cut Off Machine (Mesin Potong)
    Mulai

    Rp1.399.900

    Wipro Cut Off Machine (Mesin Potong)
    Deskripsi:
    Cutting Capacity :- Steel Tube: 135x6mm- Angle iron: 100x10mm- Channel Steel: 126x53mm - Round Bar Steel: 50mm
  4. Elyssion Cut Off Machine
    Mulai

    Rp6.399.900

    Elyssion Cut Off Machine
    Deskripsi:
    Cutting Capacity : - Steel Tube: 135x6mm - Angle iron: 100x10mm - Channel Steel: 126x53mm - Round Bar Steel: 50mm
    atribut:
    • Blade Diameter (mm): 400
    • Power/Voltage (W/V): 2200/380
    • Measuring (cm): 72x40x52
    • No Load Speed (rpm): 2800
  5. NLG Cut Off Machine
    Mulai

    Rp1.899.900

    NLG Cut Off Machine
    Deskripsi:
    Cut Off Machine/Mesin Potong Besi dari NLG dengan tipe LG355 CO. Dengan alat ini anda dapat memotong besi ataupun alumunium dengan cepat, rapi dan mudah.
    atribut:
    • Input Power (W): 2200
    • Voltage (V/Hz): 220/50
    • Wheel Diameter (mm): 355
    • Maximum Cutting Capacity (mm): 130
    • No Load Speed (rpm): 4000
  6. NRT-PRO Cut Off Machine
    Mulai

    Rp889.900

    NRT-PRO Cut Off Machine
    Deskripsi:
    Mesin Cut off 7 inch NRT-PRODigunakan untuk memotong Besi, digunakan terutama untuk listrik-listrik rumahan yang hanya 900 Watt. Banyak digunakan untuk memotong besi hollow untuk pembuatan kanopi, baja ringan.Daya : 700W / 220VDiameter Batu Cutting 7 inch / +/- 180mmKecepatan Tanpa Beban : 9000 rpmPanjang Kabel : 2.5 meterTermasuk mata 1 pcs sudah terpasang.
  7. KESTONE Cut Off
    Mulai

    Rp1.499.900

    KESTONE Cut Off
    Deskripsi:
    Cut Off Machine KESTONE merupakan mesin yang digunakan untuk memotong besi baja. Mesin ini memiliki perlindungan operator maksimal sehingga sangat aman digunakan. Memiliki bahan yang kuat dan kokoh sehingga awet dan tahan lama
  8. INGCO Cut Off Saw Industrial
    Mulai

    Rp4.499.900

    INGCO Cut Off Saw Industrial
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Phase: Single
    • Size (inch): 16
    • Set Contents: 1pcs abrasive cutting disc Packed by wooden case
    • Blade Size (mm): 405x25.4x3
    • Rotary Angle (°): 0-45
    • Maximum Cutting Capacity (mm): Steel Tube 135x6, Angle Iron 100x10, Channel Steel 126x53
    • No Load Speed (rpm): 2280
  9. INGCO Cut Off Saw
    Mulai

    Rp2.999.900

    INGCO Cut Off Saw
    atribut:
    • Voltage (V): 220-240
    • Frequency (Hz): 50/60
    • Input Power (W): 2400
    • Size (inch): 14
    • Set Contents: With 1pcs 355mm cutting disc Packed by Color box
    • Blade Size (mm): 355x25.4x3
    • Maximum Cutting Capacity (mm): 100 in round pipe, 100x100 in square steel, 120x100 in rectangle, Steel Bar 50
    • No Load Speed (rpm): 3900
  10. TRUSCO Milling Vice (Catok Bor)
    Mulai

    Rp11.999.900

    TRUSCO Milling Vice (Catok Bor)
    Deskripsi:
    -Durability and durable design across each part.-Mounted on a milling machine, mainly used for rough machining.-The upper vise part can be rotated 360° left and right.
    atribut:
    • Dimension: 24.5 to 25.0cm
    • Foot Width Size: EEE
    • Shoe Length: 37.5cm
    • Pressure Resistant Load: 10kN
    • Backing Materials: Knitting
    • Toecap Materials: iron
    • Body and Sole Materials: PVC(polyvinyl chloride)+ oil-resistant content
  11. monotaro Cross Vise (Ragum)
    Mulai

    Rp2.499.900

    monotaro Cross Vise (Ragum)
    Deskripsi:
    It is a vise that can be crossed back and forth and right and left.. Tightening fixation of workpiece.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Material: Cast iron (FC42)
  12. KRISBOW Mesin Bor Duduk
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.199.900

  13. Makita Iron Cutting Machine
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.099.900

    Makita Iron Cutting Machine
    atribut:
    • Diameter Lubang Batu (mm): 25.4
  14. GEDORE ESD Single Purpose Torque Driver (Obeng Ratchet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    GEDORE ESD Single Purpose Torque Driver (Obeng Ratchet)
    atribut:
    • Accuracy (%): ±6
    • Compatible Bit (mm): 6.35
    • Drive Size (mm): 6.35
    • Load Direction: Right
    • Material: Resin
  15. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  16. West Lake Bench Drill Machine (Mesin Bor Duduk)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.999.900

    West Lake Bench Drill Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.
    atribut:
    • Voltage (V): 220
  17. West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Mulai

    Rp10.999.900

    West Lake Drilling and Milling Machine (Mesin Bor Duduk)
    Deskripsi:
    Karakteristik. - Spindle otomatis, mikro dan proses input manual. - Kepala spindle dapat dimiringkan ±45° atas dan bawah secara elektrik. - Kolom kuat dengan meja kerja besar, stabil dan kokoh. Aksesoris Standar. - Drill chuck. - Taper sleeve (hanya MT3 spindle). - Arbor (hanya taper hole spindle). - Drift (hanya traper hole spindle). - Wrench.
  18. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  19. NRT-PRO Bench Drill (Mesin Bor Duduk)
    Mulai

    Rp1.199.900

    NRT-PRO Bench Drill (Mesin Bor Duduk)
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
Daftar Harga cut off machine Terbaru October 2026
Morris Cut Off MachineRp769.900
RYU Cut Off Saw (Mesin Potong Besi)Rp1.199.900
HiKOKI Mesin PotongRp1.999.900
Wipro Cut Off Machine (Mesin Potong)Rp1.399.900
Elyssion Cut Off MachineRp6.399.900
NLG Cut Off MachineRp1.899.900
NRT-PRO Cut Off MachineRp889.900
KESTONE Cut OffRp1.499.900
INGCO Cut Off Saw IndustrialRp4.499.900
INGCO Cut Off SawRp2.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)